- 2CL Mechanics Type U-Joint Kit
- Outside Lock-Up Style
- Wing Bearing Type
- 1.312" Bolt Hole Spacing
- 3.344" Yoke Swing Diameter
description
- All U-joints are not created equal. The difference starts in engineering and continues through the manufacturing process. CR U-joints are made from high strength steel and heat-treated for maximum operating life. CR offers universal joints to fit most industrial applications.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Kit Type | 2CL Mechanics |
| Bearing Type | Wing |
| Lock-Up Style | Outside |
| Lube Fitting | w/ Lube Fitting |
| Bolt Hole Spacing | 1.312 in |
| Yoke Swing Diameter | 3.344 in |
| Lock-Up Dimension | 3 1/8 in |
| Bearing Cap Dia. | N/A |
| Lube Fitting Location | In Bearing |
| Weight | 1.555 LB |

