- 2RL Mechanics Type U-Joint Kit
- Inside Lock-Up Style
- 2.342" Lock-Up Dimension
- 1.000" Bearing Cap Diameter
- w/Lube Fitting In Cross
| Bearing Type | Round |
| Lock-Up Style | Inside |
| Kit Type | 2RL Mechanics |
| Bearing Cap Dia. | 1 in |
| Lube Fitting | w/ Lube Fitting |
| Lube Fitting Location | In Cross |
| Lock-Up Dimension | 2.342 in |
| Overall Length | 2.874 in |
| Weight | 1.009 LB |

