- S55-55-675 Cleveland Type U-Joint Kit
- Inside/Outside Lock-Up Style
- 2.380" or 3.219" Lock-Up Dimension
- 1.063" or 1.125" Bearing Cap Diameter
| Bearing Cap Dia. | 1.063 in |
| Lube Fitting Location | N/A |
| Bearing Type | Round |
| Overall Length | 2.969 in |
| Lock-Up Dimension | 2.38 in, 3.219 in |
| Lube Fitting | w/o Lube Fitting |
| Lock-Up Style | Inside/Outside |
| Kit Type | S55-55-675 Cleveland |
| Weight | 1.224 LB |

