- P55-55-675/1310 Conversion Kit Type U-Joint Kit
- Outside Lock-Up Style
- 3.622" or 3.219" Lock-Up Dimension
- 1.125" or 1.063" Bearing Cap Diameter
- w/Lube Fitting In Cross
| Bearing Cap Dia. | 1 1/8 in |
| Lock-Up Style | Outside |
| Overall Length | 3.372 in, 2.969 in |
| Lube Fitting | w/ Lube Fitting |
| Lock-Up Dimension | 3.219 in, 3.622 in |
| Kit Type | P55-55-675/1310 Conversion Kit |
| Lube Fitting Location | In Cross |
| Bearing Type | Round |
| Weight | 1.12 LB |
| EAN or UPC | 85311362443 |

