- N1000 Series Implement Yoke
- 3/4" Round Bore
- 2 1/2" Length w/3/16" Keyway in the Gap
| Length | 2 1/2 in |
| Bore Size | 0.75 in |
| Keyway Size | 3/16 |
| Hole Size | 0.375 in |
| Bore Type | Round Bore |
| Hole Location | Gap |
| Weight | 1.075 LB |
| Length | 2 1/2 in |
| Bore Size | 0.75 in |
| Keyway Size | 3/16 |
| Hole Size | 0.375 in |
| Bore Type | Round Bore |
| Hole Location | Gap |
| Weight | 1.075 LB |