- N1000 Series Implement Yoke
- 1" Round Bore
- 2 1/2" Length w/1/4" Keyway in the Gap
| Bore Size | 1 in |
| Length | 2 1/2 in |
| Hole Location | Gap |
| Hole Size | 0.375 in |
| Bore Type | Round Bore |
| Keyway Size | 1/4 |
| Weight | 0.9 KG |
| Bore Size | 1 in |
| Length | 2 1/2 in |
| Hole Location | Gap |
| Hole Size | 0.375 in |
| Bore Type | Round Bore |
| Keyway Size | 1/4 |
| Weight | 0.9 KG |