- 1 in Shaft Diameter
- 1.851 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -65 °F |
| Surface Speed [Nom] | 1,179 ft/min |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Design | Metal Case |
| Seal Type | Oil |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 1.851 in |
| Lip Type | Single Lip |
| Speed | 0.07 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Installation | Housing Press Fit |
| Seal Application | General Purpose |
| Family Name | Single Lip With Spring Shaft Seal |
| Shaft Dia. | 1 in |
| Lip Style | Internal |
| Lubricant | Oil or Grease |
| Design | CRW1 |
| Temperature Range [Max] | 225 °F |
| Solid | Yes |
| Inch/Metric | Inch |
| Overall Width | 0.25 in |
| Construction | CRW1 |
| Operating Temperature [Max] | 210 °F |
| Seal Design | SKF Wave |
| Seal Width | 0.25 in |
| Operating Temperature [Min] | -40 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.082 LB |
| EAN or UPC | 85311008495 |

