- 1 in Shaft Diameter
- 1.874 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Family Name | Single Lip With Spring Shaft Seal |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRW1 |
| Seal Width | 0.25 in |
| Pressure | 10 psi |
| Inch/Metric | Inch |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Speed | 0.07 ft/min |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Temperature Range [Min] | -65 °F |
| Design | CRW1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 225 °F |
| Lip Type | Single Lip |
| Case Design | Metal Case |
| Housing Bore Dia. | 1.874 in |
| Shaft Dia. | 1 in |
| Overall Width | 0.25 in |
| Seal Type | Oil |
| Surface Speed [Nom] | 1,179 ft/min |
| Solid | Yes |
| Weight | 0.049 LB |
| EAN or UPC | 85311008518 |

