| Seal Width | 0.45 in |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Inch/Metric | Inch |
| Shaft Dia. | 2.9 in |
| Construction | Kit |
| Weight | 0.189 LB |
| EAN or UPC | 85311000147 |
| Seal Width | 0.45 in |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Inch/Metric | Inch |
| Shaft Dia. | 2.9 in |
| Construction | Kit |
| Weight | 0.189 LB |
| EAN or UPC | 85311000147 |