- 3/4" ID x 47 mm OD x 14 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Outer Ring Width | 14 mm |
| Enclosure | Double Sealed |
| I.D. | 0.75 in |
| Material | Steel |
| Rolling Element | Ball Bearing |
| Relubricatable | No |
| Overall Width | 1 11/32 in |
| Lubrication | Non-Relubricatable |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.34375 in |
| Static Load Rating [Max] | 1400 lbf |
| O.D. | 47 mm |
| Outer Ring Size | 204 |
| Dynamic Load Rating | 3200 lbf |
| Bearing Type | Ball Bearing |
| Weight | 0.51 LB |
| EAN or UPC | 85311072441 |

