| Locking Device | Eccentric Locking Collar |
| Lubrication | Non-Relubricatable |
| Enclosure | Double Sealed |
| Outer Ring Width | 14 mm |
| Bearing Type | Ball Bearing |
| Rolling Element | Ball Bearing |
| Material | Steel |
| Seal Type | Contact Seals |
| Weight | 0.295 LB |
| EAN or UPC | 85311066945 |

