- 1 in Shaft Diameter
- 2 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Material | Nitrile Rubber (NBR) |
| Design | CRW1 |
| Solid | Yes |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Speed | 0.07 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | SKF Wave |
| Lubricant | Oil or Grease |
| Shaft Dia. | 1 in |
| Overall Width | 0.25 in |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Seal Type | Oil |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Construction | CRW1 |
| Case Design | Metal Case |
| Operating Temperature [Max] | 210 °F |
| Seal Width | 0.25 in |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 2 in |
| Lip Style | Internal |
| Temperature Range [Min] | -65 °F |
| Spring Material | Carbon Steel Garter |
| Family Name | Single Lip With Spring Shaft Seal |
| Weight | 0.054 LB |
| EAN or UPC | 85311008570 |

