| Construction | Kit |
| Shaft Dia. | 3.06 in |
| Lip Material | R = Nitrile |
| Seal Width | 0.213 in |
| Inch/Metric | Inch |
| Weight | 0.229 LB |
| Construction | Kit |
| Shaft Dia. | 3.06 in |
| Lip Material | R = Nitrile |
| Seal Width | 0.213 in |
| Inch/Metric | Inch |
| Weight | 0.229 LB |