- 1.063 in Shaft Diameter
- 1.499 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Cover/Compensation Ring/Plate Required | No |
| Design | CRW1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | General Purpose |
| Speed | 0.07 ft/min |
| Case Design | Metal Case |
| Temperature Range [Min] | -65 °F |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Seal Width | 0.25 in |
| Housing Bore Dia. | 1.499 in |
| Overall Width | 0.25 in |
| Shaft Dia. | 1.063 in |
| Lubricant | Oil or Grease |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Max] | 210 °F |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Construction | CRW1 |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | SKF Wave |
| Solid | Yes |
| Lip Style | Internal |
| Seal Type | Oil |
| Weight | 0.027 LB |
| EAN or UPC | 85311008839 |

