- 1.1 in Shaft Diameter
- 1.67 in Housing Bore Diameter
- 0.31 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Seal Design | Standard |
| Operating Temperature [Max] | 210 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 8 mm |
| Installation | Housing Press Fit |
| Spring Material | Carbon Steel Garter |
| Construction | HMS4 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Shaft Dia. | 28 mm |
| Housing Bore Dia. | 42.5 mm |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Grease |
| Case Construction | Rubber Covered Steel Case |
| Lip Type | Single Lip |
| Speed | 0.05 ft/min |
| Lubricant | Oil or Grease |
| Case Design | Rubber Outside Diameter |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Min] | -40 °F |
| Design | HMS4 |
| Lip Style | Internal |
| Solid | Yes |
| Pressure | 7 psi |
| Weight | 0.04 LB |
| EAN or UPC | 85311884228 |

