- 28 mm Shaft Diameter
- 52 mm Housing Bore
- 10 mm Width
- Nitrile
- Type HMSA7
| Lip Type | Dual Lip w/One Spring |
| Construction | HMSA7 |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Seal Application | Light Dirt Exclusion |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 28 mm |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 52 mm |
| Lip Material | Nitrile |
| Screw Diameters Socket Set Screw | M18 & M20 |
| Socket HD Cap Screw | M12 |
| Flat Head & Button Cap Screw | M16 |
| Weight | 0.06 LB |

