Chicago Rawhide
10X22X7HMS5RG
PENDING RECODE TO CR_10X22X7 HMS5 RG, MTRL - 100912581
Item #102185266
- Radial Shaft Seal
- 10 mm Shaft Diameter
- 22 mm Housing Bore Diameter
- 7 mm Width
| Seal Design | Molded Design |
| Shaft Dia. | 10.0000 mm |
| Housing Bore Dia. | 22 mm |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -22 °F |
| Case Construction | Rubber Covered Steel Case |
| Construction | HMS5 |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 2,755 ft/min |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Pressure | 5 psi |
| Seal Width | 7 mm |
| Temperature Range [Max] | 230 °F |
| Weight | 0.018 LB |
| EAN or UPC | 7316572548141 |
