- 1.125 in Shaft Diameter
- 1.499 in Housing Bore
- 0.188 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Min] | -40 °F |
| Family Name | Single Lip With Spring Shaft Seal |
| Inch/Metric | Inch |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | SKF Wave |
| Lip Material | Nitrile Rubber (NBR) |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Operating Temperature [Max] | 210 °F |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Speed | 0.07 ft/min |
| Shaft Dia. | 1.125 in |
| Housing Bore Dia. | 1.499 in |
| Temperature Range [Max] | 225 °F |
| Surface Speed [Nom] | 1,326 ft/min |
| Case Design | Metal Case |
| Construction | CRW1 |
| Installation | Housing Press Fit |
| Cover/Compensation Ring/Plate Required | No |
| Solid | Yes |
| Temperature Range [Min] | -65 °F |
| Spring Material | Carbon Steel Garter |
| Seal Width | 0.188 in |
| Design | CRW1 |
| Overall Width | 0.188 in |
| Seal Type | Oil |
| Weight | 0.048 LB |
| EAN or UPC | 85311009355 |

