- 1.125 in Shaft Diameter
- 1.752 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Bore Sealant | Bore Tite |
| Housing Bore Dia. | 1.752 in |
| Lip Type | Single Lip |
| Case Material | Steel |
| Installation | Housing Press Fit |
| Design | CRW1 |
| Seal Design | SKF Wave |
| Temperature Range [Min] | -65 °F |
| Lubricant | Oil or Grease |
| Seal Width | 0.25 in |
| Spring Type | Garter |
| Case Design | Metal Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Solid | Yes |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Overall Width | 0.25 in |
| Speed | 0.07 ft/min |
| Seal Application | General Purpose |
| Shaft Dia. | 1.125 in |
| Spring Material | Carbon Steel |
| Pressure | 10 psi |
| Construction | CRW1 |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Family Name | Single Lip With Spring Shaft Seal |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.035 LB |
| EAN or UPC | 85311009546 |

