- 1.125 in Shaft Diameter
- 1.874 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Installation | Housing Press Fit |
| Case Construction | Steel Case w/o Inner Case |
| Seal Type | Oil |
| Speed | 0.07 ft/min |
| Temperature Range [Max] | 212 °F |
| Seal Design | SKF Wave |
| Operating Temperature [Max] | 210 °F |
| Pressure | 10 psi |
| Housing Bore Dia. | 1.874 in |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Case Design | Metal Case |
| Design | CRW1 |
| Seal Application | General Purpose |
| Shaft Dia. | 1.125 in |
| Lip Material | Nitrile Rubber (NBR) |
| Solid | Yes |
| Construction | CRW1 |
| Family Name | Single Lip With Spring Shaft Seal |
| Operating Temperature [Min] | -40 °F |
| Lip Type | Single Lip |
| Seal Width | 0.25 in |
| Inch/Metric | Inch |
| Overall Width | 0.25 in |
| Spring Material | Carbon Steel Garter |
| Weight | 0.035 LB |
| EAN or UPC | 85311497848 |

