- 1.188 in Shaft Diameter
- 2.125 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Construction | Steel Case w/o Inner Case |
| Seal Type | Oil |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Case Material | Steel |
| Seal Design | SKF Wave |
| Family Name | Single Lip With Spring Shaft Seal |
| Construction | CRW1 |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Shaft Dia. | 1.188 in |
| Lip Type | Single Lip |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Width | 0.313 in |
| Design | CRW1 |
| Installation | Housing Press Fit |
| Solid | Yes |
| Operating Temperature [Min] | -40 °F |
| Pressure | 10 psi |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 1,401 ft/min |
| Case Design | Metal Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 225 °F |
| Overall Width | 0.313 in |
| Speed | 0.07 ft/min |
| Temperature Range [Min] | -65 °F |
| Housing Bore Dia. | 2.125 in |
| Bore Sealant | Bore Tite |
| Spring Material | Carbon Steel |
| Spring Type | Garter |
| Weight | 0.088 LB |
| EAN or UPC | 85311010733 |
| NSN Number | 5330-00-580-8529 |

