| Shaft Dia. | 4.688 in |
| Seal Width | 5/8 in |
| Construction | Kit |
| Lip Material | S = Silicone |
| Inch/Metric | Inch |
| Weight | 0.862 LB |
| EAN or UPC | 85311001557 |
| Shaft Dia. | 4.688 in |
| Seal Width | 5/8 in |
| Construction | Kit |
| Lip Material | S = Silicone |
| Inch/Metric | Inch |
| Weight | 0.862 LB |
| EAN or UPC | 85311001557 |