| Construction | Kit |
| Lip Material | PP = Polyacryalate x Polyacryalate (Dual Element Constructions Only) |
| Shaft Dia. | 4.688 in |
| Inch/Metric | Inch |
| Seal Width | 3/4 in |
| Weight | 1.094 LB |
| EAN or UPC | 85311001564 |
| Construction | Kit |
| Lip Material | PP = Polyacryalate x Polyacryalate (Dual Element Constructions Only) |
| Shaft Dia. | 4.688 in |
| Inch/Metric | Inch |
| Seal Width | 3/4 in |
| Weight | 1.094 LB |
| EAN or UPC | 85311001564 |