- Shaft Seal Kit
| Seal Width | 1.188 in |
| Inch/Metric | Inch |
| Shaft Dia. | 4.766 in |
| Lip Material | R = Nitrile |
| Construction | Kit |
| Weight | 1.629 LB |
| EAN or UPC | 85311001601 |
| Seal Width | 1.188 in |
| Inch/Metric | Inch |
| Shaft Dia. | 4.766 in |
| Lip Material | R = Nitrile |
| Construction | Kit |
| Weight | 1.629 LB |
| EAN or UPC | 85311001601 |