| Shaft Dia. | 4.766 in |
| Construction | Kit |
| Seal Width | 1.359 in |
| Inch/Metric | Inch |
| Lip Material | R = Nitrile |
| Weight | 1.72 LB |
| EAN or UPC | 85311001649 |
| Shaft Dia. | 4.766 in |
| Construction | Kit |
| Seal Width | 1.359 in |
| Inch/Metric | Inch |
| Lip Material | R = Nitrile |
| Weight | 1.72 LB |
| EAN or UPC | 85311001649 |