- 1.25 in Shaft Diameter
- 1.625 in Housing Bore
- 0.188 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Solid | Yes |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | SKF Wave |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Overall Width | 0.188 in |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 1,474 ft/min |
| Construction | CRW1 |
| Seal Type | Oil |
| Family Name | Single Lip With Spring Shaft Seal |
| Operating Temperature [Max] | 210 °F |
| Spring Material | Carbon Steel Garter |
| Case Design | Metal Case |
| Temperature Range [Min] | -65 °F |
| Installation | Housing Press Fit |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Speed | 0.07 ft/min |
| Design | CRW1 |
| Shaft Dia. | 1.25 in |
| Pressure | 10 psi |
| Seal Width | 0.188 in |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 1.625 in |
| Lip Style | Internal |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.034 LB |
| EAN or UPC | 85311010863 |

