- 1.25 in Shaft Diameter
- 1.752 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Seal Type | Oil |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Temperature Range [Min] | -65 °F |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 225 °F |
| Spring Material | Carbon Steel Garter |
| Overall Width | 0.25 in |
| Shaft Dia. | 1.25 in |
| Operating Temperature [Min] | -40 °F |
| Seal Design | SKF Wave |
| Construction | CRW1 |
| Case Design | Metal Case |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 1,474 ft/min |
| Solid | Yes |
| Operating Temperature [Max] | 210 °F |
| Family Name | Single Lip With Spring Shaft Seal |
| Housing Bore Dia. | 1.752 in |
| Design | CRW1 |
| Seal Width | 0.25 in |
| Inch/Metric | Inch |
| Weight | 0.031 LB |
| EAN or UPC | 85311011006 |

