| Shaft Dia. | 3.01 in, 76.45 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 0.95 in, 24.21 mm |
| Inch/Metric | Inch |
| Construction | J1-Kit |
| Weight | 1.169 LB |
| EAN or UPC | 85311001663 |
| Shaft Dia. | 3.01 in, 76.45 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 0.95 in, 24.21 mm |
| Inch/Metric | Inch |
| Construction | J1-Kit |
| Weight | 1.169 LB |
| EAN or UPC | 85311001663 |