- 1.25 in Shaft Diameter
- 1.75 in Housing Bore Diameter
- 0.25 in Overall Width
- Fluoro Rubber (FKM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Design | HMS4 |
| Speed | 0.05 ft/min |
| Operating Temperature [Max] | 390 °F |
| Overall Width | 0.25 in, 6.4 mm |
| Case Design | Rubber Outside Diameter |
| Housing Bore Dia. | 1.75 in, 44.45 mm |
| Operating Temperature [Min] | -5 °F |
| Pressure | 7 psi |
| Lubricant | Oil or Grease |
| Shaft Dia. | 1.25 in, 31.75 mm |
| Lip Material | Fluoro Rubber (FKM) |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Weight | 0.038 LB |
| EAN or UPC | 85311460835 |

