| Overall Width | 0.63 in, 15.88 mm |
| Construction | Kit |
| Inch/Metric | Inch |
| Seal Width | 5/8 in |
| Housing Bore Dia. | 3.75 in, 95.28 mm |
| Shaft Dia. | 2.88 in, 73.03 mm |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Weight | 0.698 LB |
| EAN or UPC | 85311001670 |

