| Shaft Dia. | 2.38 in, 60.33 mm |
| Overall Width | 1 in, 25.4 mm |
| Inch/Metric | Inch |
| Seal Width | 1 in |
| Housing Bore Dia. | 4.94 in, 125.43 mm |
| Construction | Kit |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Weight | 1.003 LB |
| EAN or UPC | 85311001694 |
| Shaft Dia. | 2.38 in, 60.33 mm |
| Overall Width | 1 in, 25.4 mm |
| Inch/Metric | Inch |
| Seal Width | 1 in |
| Housing Bore Dia. | 4.94 in, 125.43 mm |
| Construction | Kit |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Weight | 1.003 LB |
| EAN or UPC | 85311001694 |