- 1.25 in Shaft Diameter
- 2.062 in Housing Bore
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Bore Sealant | Bore Tite |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel |
| Surface Speed [Nom] | 3,600 ft/min |
| Solid | Yes |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 1.25 in |
| Case Design | Metal Case, Inner Case |
| Lip Style | Internal |
| Seal Type | Oil |
| Case Material | Steel |
| Housing Bore Dia. | 2.062 in |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Overall Width | 0.438 in |
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Speed | 0.07 ft/min |
| Seal Width | 0.438 in |
| Operating Temperature [Max] | 210 °F |
| Construction | CRWH1 |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Design | CRWH1 |
| Spring Type | Garter |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Lip Material | Nitrile Rubber (NBR) |
| Inch/Metric | Inch |
| Weight | 0.079 LB |
| EAN or UPC | 85311011327 |

