- 1.25 in Shaft Diameter
- 2.125 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Surface Speed [Nom] | 1,474 ft/min |
| Design | CRW1 |
| Family Name | Single Lip With Spring Shaft Seal |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 1.25 in |
| Speed | 0.07 ft/min |
| Lip Style | Internal |
| Overall Width | 0.25 in |
| Lip Type | Single Lip |
| Seal Type | Oil |
| Solid | Yes |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | CRW1 |
| Seal Width | 0.25 in |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case |
| Housing Bore Dia. | 2.125 in |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Lubricant | Oil or Grease |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Inch |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Weight | 0.086 LB |
| EAN or UPC | 85311011365 |

