- Radial Shaft Seal
- 12 mm Shaft Diameter
- 25 mm Housing Bore Diameter
- 4.5 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Overall Width | 4.5 mm |
| Case Construction | Rubber Covered Steel Case |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Seal Width | 4.5 mm |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000-3600, 0.015@1000 |
| Temperature Range [Max] | 250 °F |
| Seal Design | Standard |
| Lip Type | Single Lip w/Spring |
| Construction | HMS4 |
| Lip Material | Nitrile Rubber (NBR) |
| Housing Bore Dia. | 25 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 12 mm |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Grease |
| Weight | 0.062 LB |
| EAN or UPC | 85311991377 |

