| Construction | Kit |
| Shaft Dia. | 3.438 in |
| Seal Width | 3/4 in |
| Inch/Metric | Inch |
| Lip Material | R = Nitrile |
| Weight | 0.598 LB |
| EAN or UPC | 85311001731 |
| Construction | Kit |
| Shaft Dia. | 3.438 in |
| Seal Width | 3/4 in |
| Inch/Metric | Inch |
| Lip Material | R = Nitrile |
| Weight | 0.598 LB |
| EAN or UPC | 85311001731 |