| Inch/Metric | Inch |
| Construction | Kit |
| Shaft Dia. | 3.875 in |
| Lip Material | R = Nitrile |
| Seal Width | 0.968 in |
| Weight | 1.623 LB |
| EAN or UPC | 85311001748 |
| Inch/Metric | Inch |
| Construction | Kit |
| Shaft Dia. | 3.875 in |
| Lip Material | R = Nitrile |
| Seal Width | 0.968 in |
| Weight | 1.623 LB |
| EAN or UPC | 85311001748 |