- 5.12 in Shaft Diameter
- 6.3 in Housing Bore Diameter
- 0.51 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
features
- High pumping rate
- Higher contamination exclusion with dust lip
- With garter spring
- Accommodate misalignment
| Seal Design | SKF Edge |
| Speed | 0.05 ft/min |
| Operating Temperature [Max] | 210 °F |
| Construction | HMSA10 |
| Temperature Range [Min] | -22 °F |
| Operating Temperature [Min] | -40 °F |
| Lip Style | Internal |
| Housing Bore Dia. | 160 mm |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Max] | 230 °F |
| Shaft Dia. | 130 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 12 mm |
| Cover/Compensation Ring/Plate Required | No |
| Solid | Yes |
| Pressure | 7 psi |
| Lubricant | Oil or Grease |
| Lip Type | Dual Lip |
| Installation | Housing Press Fit |
| Seal Type | Oil or Grease |
| Design | HMSA7 |
| Case Design | Rubber Outside Diameter |
| Weight | 0.358 LB |
| EAN or UPC | 7316572553565 |

