- 13.125 in Shaft Diameter
- 14.625 in Housing Bore
- 0.625 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Flex Seal
description
- HDS7 seals are designed for open housings in grease lubricated heavy industrial applications. These seals are self-retaining and feature a metal case and an optimized non-spring-loaded sealing lip, designed to pump contaminants away aggressively. They perform exceptionally well for dust exclusion in large-size machinery, for water and scale exclusion in metal rolling, and for water and pulp exclusion in paper mills. They are designed for industries such as metal, construction, wind energy, forestry, mining, and pulp and paper.
features
- Self-retaining in an open housing bore
- Robust design
- Exclude water and solid contaminants
- Customized dimensions
- No minimum order quantity
| Lubricant | Grease |
| Inch/Metric | Inch |
| Case Material | Steel |
| Construction | HDS7 |
| Operating Temperature [Min] | -40 °F |
| Design | HDS7 |
| Solid | Yes |
| Shaft Dia. | 13.125 in |
| Housing Bore Dia. | 14.625 in |
| Installation | Housing Press Fit |
| Case Design | Metal Case |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | SKF Flex |
| Lip Type | Single Lip |
| Operating Temperature [Max] | 210 °F |
| Overall Width | 0.625 in |
| Weight | 2.161 LB |
| EAN or UPC | 85311529570 |

