- 3.94 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Seal Width | 1/2 in |
| Lip Material | R = Nitrile |
| Inch/Metric | Inch |
| Overall Width | 0.5 in, 12.7 mm |
| Housing Bore Dia. | 5.37 in, 136.47 mm |
| Construction | Kit |
| Shaft Dia. | 3.94 in, 100.03 mm |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.785 LB |
| EAN or UPC | 85311001755 |

