- 3.94 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Housing Bore Dia. | 5.51 in, 139.83 mm |
| Shaft Dia. | 3.94 in, 100.03 mm |
| Overall Width | 0.75 in, 19.05 mm |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Design | KIT |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.577 LB |
| EAN or UPC | 85311001762 |

