- 3.44 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Design | KIT |
| Housing Bore Dia. | 4.76 in, 120.85 mm |
| Overall Width | 0.75 in, 19.05 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 3.44 in, 87.32 mm |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Solid | Yes |
| Weight | 0.534 LB |
| EAN or UPC | 85311497794 |

