- 1.375 in Shaft Diameter
- 1.75 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 225 °F |
| Family Name | Single Lip With Spring Shaft Seal |
| Operating Temperature [Min] | -40 °F |
| Overall Width | 0.25 in |
| Surface Speed [Nom] | 1,621 ft/min |
| Inch/Metric | Inch |
| Shaft Dia. | 1.375 in |
| Temperature Range [Min] | -65 °F |
| Lip Type | Single Lip |
| Lip Style | Internal |
| Seal Type | Oil |
| Solid | Yes |
| Design | CRW1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Width | 0.25 in |
| Lubricant | Oil or Grease |
| Case Design | Metal Case |
| Speed | 0.07 ft/min |
| Housing Bore Dia. | 1.75 in |
| Construction | CRW1 |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Lip Material | Nitrile Rubber (NBR) |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 210 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.071 LB |
| EAN or UPC | 85311012478 |

