- 1.375 in Shaft Diameter
- 1.874 in Housing Bore
- 0.256 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.07 ft/min |
| Family Name | Single Lip With Spring Shaft Seal |
| Case Design | Metal Case |
| Lubricant | Oil or Grease |
| Pressure | 10 psi |
| Lip Style | Internal |
| Temperature Range [Min] | -65 °F |
| Installation | Housing Press Fit |
| Overall Width | 0.256 in |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 1.874 in |
| Shaft Dia. | 1.375 in |
| Design | CRW1 |
| Solid | Yes |
| Seal Application | General Purpose |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Lip Type | Single Lip |
| Construction | CRW1 |
| Surface Speed [Nom] | 1,621 ft/min |
| Seal Width | 0.25 in |
| Temperature Range [Max] | 225 °F |
| Weight | 0.058 LB |
| EAN or UPC | 85311012515 |

