- 1.375 in Shaft Diameter
- 1.983 in Housing Bore
- 0.313 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Max] | 300 °F |
| Installation | Housing Press Fit |
| Solid | Yes |
| Design | CRW1 |
| Family Name | Single Lip With Spring Shaft Seal |
| Shaft Dia. | 1.375 in |
| Seal Type | Oil |
| Surface Speed [Nom] | 1,621 ft/min |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -40 °F |
| Case Design | Metal Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Operating Temperature [Max] | 302 °F |
| Seal Application | General Purpose |
| Speed | 0.07 ft/min |
| Housing Bore Dia. | 1.983 in |
| Lip Style | Internal |
| Lip Type | Single Lip |
| Seal Width | 0.313 in |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/o Inner Case |
| Overall Width | 0.313 in |
| Construction | CRW1 |
| Lubricant | Oil or Grease |
| Weight | 0.04 LB |
| EAN or UPC | 85311012614 |

