- 1.375 in Shaft Diameter
- 2 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Width | 0.313 in |
| Shaft Dia. | 1.375 in |
| Housing Bore Dia. | 2 in |
| Lip Type | Single Lip |
| Solid | Yes |
| Pressure | 10 psi |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -65 °F |
| Installation | Housing Press Fit |
| Overall Width | 0.313 in |
| Case Design | Metal Case |
| Inch/Metric | Inch |
| Seal Design | SKF Wave |
| Lubricant | Oil or Grease |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 1,621 ft/min |
| Construction | CRW1 |
| Operating Temperature [Max] | 210 °F |
| Design | CRW1 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Type | Oil |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Max] | 225 °F |
| Weight | 0.083 LB |
| EAN or UPC | 85311012638 |

