- 1.375 in Shaft Diameter
- 2.437 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Min] | -40 °F |
| Solid | Yes |
| Installation | Housing Press Fit |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Construction | CRW1 |
| Lubricant | Oil or Grease |
| Housing Bore Dia. | 2.437 in |
| Speed | 0.07 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Design | SKF Wave |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Type | Oil |
| Lip Type | Single Lip |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -65 °F |
| Overall Width | 0.25 in |
| Seal Width | 0.25 in |
| Case Design | Metal Case |
| Shaft Dia. | 1.375 in |
| Seal Application | General Purpose |
| Design | CRW1 |
| Weight | 0.053 LB |
| EAN or UPC | 85311013000 |

