- 1.375 in Shaft Diameter
- 2.716 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Case Material | Steel |
| Pressure | 10 psi |
| Solid | Yes |
| Speed | 0.07 ft/min |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 1,621 ft/min |
| Housing Bore Dia. | 2.716 in |
| Installation | Housing Press Fit |
| Bore Sealant | Bore Tite |
| Spring Material | Carbon Steel |
| Case Design | Metal Case |
| Design | CRW1 |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Spring Type | Garter |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 225 °F |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | CRW1 |
| Lubricant | Oil or Grease |
| Shaft Dia. | 1.375 in |
| Overall Width | 0.313 in |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Seal Width | 0.313 in |
| Temperature Range [Min] | -65 °F |
| Weight | 0.102 LB |
| EAN or UPC | 85311013147 |

