- 1.38 in Shaft Diameter
- 1.97 in Housing Bore Diameter
- 0.28 in Overall Width
- Silicone Rubber (MVQ) Lip Material
| Lip Material | Silicone Rubber (MVQ) |
| Operating Temperature [Max] | 320 °F |
| Solid | Yes |
| Temperature Range [Max] | 325 °F |
| Temperature Range [Min] | -100 °F |
| Spring Material | Carbon Steel Garter |
| Seal Design | Molded Design |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000-3600, 0.015@1000 |
| Overall Width | 0.28 in, 7 mm |
| Operating Temperature [Min] | -90 °F |
| Design | HMS4/A7 |
| Inch/Metric | Inch |
| Case Construction | Rubber Covered Steel Case w/Helix-CW |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Shaft Dia. | 1.38 in, 35 mm |
| Construction | HMS4 |
| Seal Width | 0.275 in |
| Pressure | 10 psi |
| Housing Bore Dia. | 1.97 in, 50 mm |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.078 LB |
| EAN or UPC | 85311013338 |

