- 14 in Shaft Diameter
- 15.5 in Housing Bore
- 0.906 in Overall Width
- Fluorocarbon Rubber (FKM) & Carboxylated Nitrile (XNBR) Lip Material
- SKF Flex Seal
| Housing Bore Dia. | 15.5 in |
| Case Design | Metal Case |
| Lip Type | Dual Lip |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -5 °F |
| Shaft Dia. | 14 in |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Application | General Purpose |
| Solid | Yes |
| Temperature Range [Max] | 400 °F |
| Spring Material | Stainless Steel |
| Design | HDSA2 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Fluorocarbon Rubber (FKM) & Carboxylated Nitrile (XNBR) |
| Overall Width | 0.906 in |
| Speed | 0.1 ft/min |
| Construction | HDSA2 |
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | SKF Flex |
| Pressure | 15 psi |
| Lip Style | Internal |
| Weight | 5.43 LB |
| EAN or UPC | 85311196772 |

