- 14000 Series Single Cone
- 1 3/8" Straight Bore
- 1.0520" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Radial Rating | 2946.8 lbf |
| Enclosure | Open |
| I.D. | 1 3/8 in |
| Series | 14000 |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cone Width | 1.052 in |
| Weight | 0.54 LB |
| EAN or UPC | 85311067744 |

